Motion
P4B522-S2-315R MOD

DODGE
P4B522-S2-315R MOD

Pillow Block Roller Bearing - 3-15/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #03757437
MFR #P4B522-S2-315R MOD
Price$2,492.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B522-S2-315R MOD

Pillow Block Roller Bearing - 3-15/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #03757437
MFR #P4B522-S2-315R MOD

Mfr description
P4B522-S2-315R MOD 068594
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,492.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Bore Diameter  
    3-15/16 in
  • Bore Length
    4.7000 in
  • Take Up Frame Size
    HD-400

Details

  • Dynamic Load Capacity
    83000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC 460
  • Housing Material
    Cast Iron
  • Max Rpm
    1075 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    104000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)