Motion
KDN.KD180AR0
Four-point Contact Bearing - 18.0000 in Bore, 19.0000 in OD, 0.5000 in Width, Open
Mi Item #03757446
MFR #KDN.KD180AR0
Price$13,900.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 18.0000 in Bore, 19.0000 in OD, 0.5000 in Width, Open
Mi Item #03757446
MFR #KDN.KD180AR0

Mfr description
KD180AR0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,900.73/each

Specifications

Dimensions

  • Bore Diameter
    18.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    19.0000 in
  • Overall Width  
    0.5000 in
  • Weight
    3.28 lbs, 1.488 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Rpm
    670 rpm
  • Maximum Operating RPM
    670 rpm
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    15942.4 N, 3584 lbf
  • Radial Static Load Capacity
    59756.4 N, 13434 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)