Overview
Mfr description
HFH1-022-640 HYDRAULIC OIL 22 FOOD GRADE
- Superior Protection Against Wear, Rust, Corrosion
Specifications
- Oil TypeFood Grade Mineral
- Container Size5 gal (US)
- ISO Grade22
- Prop 65 StatementNo
- Harmonization Code2710.19.3080
- Weight35 lb
- Product TypeDirect Food Contact Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data