Motion
GOS-032
Synthetic EP Gear Oil ISO 32
Mi Item #03757664
MFR #GOS-032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic EP Gear Oil ISO 32
Mi Item #03757664
MFR #GOS-032

Mfr description
GOS-032 GEAR OIL SYNTHETIC 32
  • EP GEAR OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Weight
    400 lb

Details

  • Additives Included
    EP
  • Food Grade
    No
  • Manufacturer Catalog Number
    GOS-032
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Product Line
    Industrial Gear Oil
  • Product Type
    Gear Oil
  • Prop 65 Statement
    No
  • Technical Data Sheet
    Available On Request
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)