Specifications
Dimensions
- Container Size5 gal (US)
- ISO Grade32
- Weight35 lb
Details
- Additives IncludedEP
- Food GradeNo
- Manufacturer Catalog NumberGOS-032-640
- Oil TypePolyalphaolefin (PAO)-Based Synthetic Oil
- Product LineIndustrial Gear Oil
- Product TypeGear Oil
- Prop 65 StatementNo
- Technical Data SheetAvailable On Request
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)