Motion
TPLP30ES
Transporter® Low Profile Lifting Magnet - 3/8 in NPT Mount , 82 lb Max Pull, 3.00 in Dia
MI ITEM #03758048
MFR #TPLP30ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transporter® Low Profile Lifting Magnet - 3/8 in NPT Mount , 82 lb Max Pull, 3.00 in Dia
MI ITEM #03758048
MFR #TPLP30ES

Mfr description
TPLP-30ES MAGNET
  • Automated press to press transfer systems
  • Robotic “Pick & Place”
  • Manual and automated machine loading/unloading
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3.00 in
  • Height
    2.48 in
  • Maximum Pull Force
    82 lb
  • Weight
    1.00 lbs

Details

  • Additional Details
    The Transporter® LP is designed to directly replace vacuum cups with minor tooling and valve adjustments. Powerful Rare Earth magnets positively hold the parts during transfer, greatly reducing the chance of slipping and shifting of your part due to oily coatings. An optional “low-skid” boot is also available to increase grip onparts during transfer. A short burst of shop air pressure is applied in order to release parts. To pick-up or gripparts, the air pressure must be exhausted to the atmosphere.
  • Material
    Rare Earth
  • Maximum Temperature
    140⁰F (60⁰C)
  • Mount Type
    3/8 in NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)