Motion
ZAF6207F 2 7/16 PILLW ROLER BRG

REXNORD INC
ZAF6207F 2 7/16 PILLW ROLER BRG

Pillow Block Roller Bearing Unit - 2.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03758072
MFR #ZAF6207F 2 7/16 PILLW ROLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAF6207F 2 7/16 PILLW ROLER BRG

Pillow Block Roller Bearing Unit - 2.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03758072
MFR #ZAF6207F 2 7/16 PILLW ROLER BRG

Mfr description
ZAF6207F HD PB 4 BOLT 6000 ADP BRG
  • Designed to maximize uptime and minimize changeover time
  • Seal options: (Z) high-speed high-temp labyrinth seal, (K) light contact lip seal, (M) spring-loaded heavy contact lip seal, (G) triple lip gravel guard seal and auxiliary end caps with five-point protection plan
  • Quick installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    3.2500 in
  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3-1/8 in
  • Bolt Center Diameter
    7.5000 in
  • Bolt Center To Center Length
    8.6250 to 9.6250 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    4.0600 in
  • Housing Width
    4.0600 in
  • Inner Race Width
    2.4380 in
  • Insert Outer Diameter
    2.9010 in
  • Inside Diameter
    2.4375 in
  • Length
    11.1300 in
  • Length Through Bore
    4.0600 in
  • Max Bolt Hole Spacing
    9.6300 in
  • Min Bolt Hole Spacing
    8.6300 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.9010 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    6.7813 in
  • Overall Length  
    11.1250 in
  • Overall Width
    4.1563 in
  • Shaft Diameter
    2.4375 in
  • Thread Size
    1/8 NPT
  • Weight
    31 lbs
  • Width
    4.0600 in, 103.12 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    AK86207
  • Additional Details
    Relubricatable | Powder Coated Housing | Dynamic Misalignment | Clearance Seal
  • Bearing Insert Material
    Steel
  • Bearing Number
    6207U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    SAF Style
  • Component Type
    Complete Assembly
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    43240 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing ID
    ZAF6000F
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Grease Fitting, Shurlok Adapter
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZAF6207F
  • Manufacturer Upc Number
    793699901603
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3300 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    6207U
  • Replacement End Cap
    DTC8138
  • Replacement Seal
    ZS8
  • Retainer Material
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    53500 lbf
  • Type
    Four Bolt Type E
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699901603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)