Specifications
Dimensions
- Dimensions5 x 10.875 x 8.25 in
- Height5 in
- Length10.875 in
- Outside Height5 in
- Outside Length10.875 in
- Outside Width8.25 in
- Overall Height5 in
- Overall Length10.875 in
- Overall Width8.25 in
- Width8.25 in
Details
- ColorRed
- Finish CoatingPlastic
- Fm ApprovalNot FM Approved
- MaterialIndustrial Grade Polymers
- Package Quantity20
- TypeDividable Grid Container
- UPC_NO032903310528
- Weight Capacity20 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)