Motion
33166RED

AKRO-MILS
33166RED

Akro Grid Plastic Container - Red, Plastic, Industrial Grade Polymers, 6 x 16.5 x 10.875 in, Weight Capacity: 35 lbs
MI ITEM #03758148
MFR #33166RED
List Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
33166RED

Akro Grid Plastic Container - Red, Plastic, Industrial Grade Polymers, 6 x 16.5 x 10.875 in, Weight Capacity: 35 lbs
MI ITEM #03758148
MFR #33166RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.35/each for your price

Overview

Mfr description
33166RED 16-1/2 X 10-7/8 X 6 AKRO-GRID
  • Made in the USA
  • Divider slots allow you to create hundreds of compartment sizes
  • Dividers (sold separately) allow subdivision of the containers to a 1-1/8" square compartment size
  • 35 lb. Weight Capacity

Specifications

  • Color
    Red
  • Weight Capacity
    35 lbs
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Fm Approval
    Not FM Approved
  • Dimensions
    6 x 16.5 x 10.875 in
  • Height
    6 in
  • Outside Height
    6 in
  • Overall Height
    6 in
  • Length
    16.5 in
  • Outside Length
    16.5 in
  • Overall Length
    16.5 in
  • Width
    10.875 in
  • Outside Width
    10.875 in
  • Overall Width
    10.875 in
  • Package Quantity
    8
  • UPC_NO
    032903316629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text