Motion
33168RED

AKRO-MILS
33168RED

Akro Grid Plastic Container - Red, Plastic, Industrial Grade Polymers, 8 x 16.5 x 10.875 in, Weight Capacity: 40 lbs
MI ITEM #03758149
MFR #33168RED
Price$34.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
33168RED

Akro Grid Plastic Container - Red, Plastic, Industrial Grade Polymers, 8 x 16.5 x 10.875 in, Weight Capacity: 40 lbs
MI ITEM #03758149
MFR #33168RED

Mfr description
33168RED 16-1/2 X 10-7/8 X 8 AKRO-GRID
  • Made in the USA
  • Divider slots allow you to create hundreds of compartment sizes
  • Dividers (sold separately) allow subdivision of the containers to a 1-1/8" square compartment size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.98/each

Specifications

Dimensions

  • Dimensions
    8 x 16.5 x 10.875 in
  • Height
    8 in
  • Length
    16.5 in
  • Outside Height
    8 in
  • Outside Length
    16.5 in
  • Outside Width
    10.875 in
  • Overall Height
    8 in
  • Overall Length
    16.5 in
  • Overall Width
    10.875 in
  • Width
    10.875 in

Details

  • Color
    Red
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • UPC_NO
    032903316827
  • Weight Capacity
    40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)