Motion
33226RED

AKRO-MILS
33226RED

Akro Grid Plastic Container - Red, Plastic, Industrial Grade Polymers, 6 x 22.38 x 17.38 in, Weight Capacity: 40 lbs
MI ITEM #03758150
MFR #33226RED
List Price$31.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
33226RED

Akro Grid Plastic Container - Red, Plastic, Industrial Grade Polymers, 6 x 22.38 x 17.38 in, Weight Capacity: 40 lbs
MI ITEM #03758150
MFR #33226RED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.29/each for your price

Overview

Mfr description
33226RED 23-3/8 X 17-3/8 X 6 AKRO-GRID
  • Made in the USA
  • Divider slots allow you to create hundreds of compartment sizes
  • Dividers (sold separately) allow subdivision of the containers to a 1-1/8" square compartment size
  • Akro Grid Divider #41226
  • 40 lb. Weight Capacity

Specifications

  • Type
    Dividable Grid Container
  • Color
    Red
  • Weight Capacity
    40 lbs
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Fm Approval
    Not FM Approved
  • Dimensions
    6 x 22.38 x 17.38 in
  • Height
    6 in
  • Outside Height
    6 in
  • Overall Height
    6 in
  • Length
    22.38 in
  • Outside Length
    22.38 in
  • Overall Length
    22.38 in
  • Width
    17.38 in
  • Outside Width
    17.38 in
  • Overall Width
    17.38 in
  • Package Quantity
    4
  • UPC_NO
    032903498578

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text