Overview
Mfr description
3631035 5/8" EYE & EYE SWIVEL
Specifications
- Additional DetailsDesign Factor: 5 to 1
- Trade Size5/8 in
- Weight Capacity5200 lbs
- Standards MetASTM A-153, Federal Specification RR-C-271 Type VII, Class 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data