Motion
4940008
Metric - V Belting - Z/10 Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #03758176
MFR #4940008
Price$6.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric - V Belting - Z/10 Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #03758176
MFR #4940008

Mfr description
4940008 OPAQUE 80 Z/10
  • Solid polyurethane construction
  • 80 Shore A durometer polyurethane belting
  • High elasticity; no take-ups required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.93/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    1.79 in
  • Overall Height
    6.5 mm
  • Overall Length
    100 ft
  • Weight
    12.95 lbs

Details

  • Additional Details
    Eagle Opaque 80 Non-Reinforced Vee Belting is constructed of solid polyurethane with an 80 Shore A durometer that provides excellent abrasion resistance, high elasticity, and is also self-tensioning. Packaged in 100' lengths.
  • Belt Category
    Metric - V Belting
  • Belt Profile
    V
  • Color
    Opaque
  • Construction Type
    V
  • Durometer
    80
  • Features & Benefits
    • Solid polyurethane construction • 80 Shore A durometer polyurethane belting • High elasticity; no take-ups required • REACH and RoHS 2002/95/EC Directive compliant
  • Manufacturer Catalog Number
    4940008
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    Z/10
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    Z/10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)