Motion
ZAF6315F 3 15/16 PILLW ROLER BRG

REXNORD INC
ZAF6315F 3 15/16 PILLW ROLER BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #03758332
MFR #ZAF6315F 3 15/16 PILLW ROLER BRG
Price$2,508.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAF6315F 3 15/16 PILLW ROLER BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #03758332
MFR #ZAF6315F 3 15/16 PILLW ROLER BRG

Mfr description
ZAF6315F HD PB 4 BOLT 6000 ADP BRG
  • Designed to maximize uptime and minimize changeover time
  • Seal options: (Z) high-speed high-temp labyrinth seal, (K) light contact lip seal, (M) spring-loaded heavy contact lip seal, (G) triple lip gravel guard seal and auxiliary end caps with five-point protection plan
  • Quick installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,508.20/each

Specifications

Dimensions

  • Base Height
    4.9380 in
  • Base To Bore Centerline
    4.9375 in
  • Base Width
    4-3/4 in
  • Bolt Center Diameter
    12.5900 in to 14.5000 in
  • Bolt Center To Center Length
    12.5938 to 14.5000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    5.9700 in
  • Housing Dimensions
    16.5000 x 5.9700 x 10.3100 in
  • Housing Width
    5.9700 in
  • Inner Race Width
    5.9700 in
  • Inside Diameter
    3.9375 in
  • Length
    16.5000 in
  • Length Through Bore
    5.9700 in
  • Max Bolt Hole Spacing
    14.5000 in
  • Min Bolt Hole Spacing
    12.5900 in
  • Misalignment Angle
    2 °
  • Overall Height  
    10.3125 in
  • Overall Length  
    16.5000 in
  • Overall Width
    5.9688 in
  • Shaft Diameter
    3.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    102 lbs
  • Width
    5.9700 in, 151.59 mm

Details

  • Additional Details
    Solid Housing | Relubricatable | Powder Coated | C3 Standard Radial Clearance
  • Bearing Number
    6315U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    12.5900 to 14.5000 in
  • Dynamic Load Capacity
    130970 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    4 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZAF6315F
  • Manufacturer Upc Number
    793699901672
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2050 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    6315U
  • Replacement End Cap
    NEED EXT EC
  • Replacement Seal
    ZS11
  • Retainer Material
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    137000 lbf
  • Suitable For High Temp App
    No
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699901672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)