Motion
2740300
Non-Contact Voltage Tester - Non-Contact Volt Tester, Light, CAT IV 600 V
Mi Item #03758350
MFR #2740300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Contact Voltage Tester - Non-Contact Volt Tester, Light, CAT IV 600 V
Mi Item #03758350
MFR #2740300

Mfr description
LVD2 (2740300 ) VOLT LIGHT (PEN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.30 lbs

Details

  • Battery Type
    AAA
  • Circuit Tester Type
    Non-Contact Volt Tester
  • Indicator Type
    Light
  • Max Voltage Measurement
    600 V ac
  • Min Voltage Measurement
    90 V ac
  • Safety Category
    CAT IV 600 V
  • Voltage Measurement Range
    90 to 600 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)