Motion
FG 6
Tubeaxial or Duct Fan, Air Flow Rate In Range: Less Than 500, Speed: 2700RPM, Drive Type: Direct Drive
Mi Item #03758354
MFR #FG 6
Price$596.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubeaxial or Duct Fan, Air Flow Rate In Range: Less Than 500, Speed: 2700RPM, Drive Type: Direct Drive
Mi Item #03758354
MFR #FG 6

Mfr description
FG6 INLINE EXHAUST FAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$596.68/each

Specifications

Dimensions

  • Overall Depth
    11-3/8 in
  • Overall Height
    8 in
  • Overall Width
    11-3/8 in

Details

  • Duct Shape
    Circular
  • Fan Design
    Centrifugal
  • Max Airstream Temperature
    +140 °F
  • Maximum Air Flow
    500 cfm
  • Motor Current
    0.68 A
  • Motor Enclosure Type
    External Rotor
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    120 V
  • Mount Type
    Duct
  • Speed
    2700 rpm
  • Standards Met
    CSA Certified, UL Listed
  • Static Pressure Rating
    0.1 in wg, 0.2 in wg, 0.4 in wg, 0.6 in wg, 0.8 in wg, 0 in wg, 1-1/2 in wg, 1-1/4 in wg, 1 in wg
  • Wheel Type
    Backward Incline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)