Motion
ZAF6407YF 4 7/16 PILLOW RLR BRG

REXNORD INC
ZAF6407YF 4 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 4.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03758374
MFR #ZAF6407YF 4 7/16 PILLOW RLR BRG
Price$4,857.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAF6407YF 4 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 4.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03758374
MFR #ZAF6407YF 4 7/16 PILLOW RLR BRG

Mfr description
ZAF6407YF HD PB 4 BOLT 6000 ADP BRG
  • Designed to maximize uptime and minimize changeover time
  • Seal options: (Z) high-speed high-temp labyrinth seal, (K) light contact lip seal, (M) spring-loaded heavy contact lip seal, (G) triple lip gravel guard seal and auxiliary end caps with five-point protection plan
  • Quick installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,857.43/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Base Width
    5-1/8 in
  • Bolt Center Diameter
    9.7500 in
  • Bolt Center To Center Length
    14.5000 to 16 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Bore Length
    6.2500 in
  • Housing Width
    6.2500 in
  • Inner Race Width
    5.0320 in
  • Inside Diameter
    4.4375 in
  • Length
    18.3800 in
  • Length Through Bore
    6.2500 in
  • Max Bolt Hole Spacing
    16.5000 in
  • Min Bolt Hole Spacing
    14.5000 in
  • Overall Height  
    11.8750 in
  • Overall Length  
    18.3750 in
  • Overall Width
    6.2500 in
  • Thread Size
    1/4 NPT
  • Weight
    142.5 lbs
  • Width
    6.2500 in, 158.75 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    AK126407Y
  • Additional Details
    Relubricatable | Powder Coated | Dynamic Misalignment
  • Bearing Insert Material
    Steel
  • Bearing Number
    6407YUR78
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    149500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Lithium Complex NLGI 2 Grease, Steel Clearance Seal
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699901689
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1850 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    140400 lbf
  • Radial Static Load Capacity
    144800 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    6407YUR78
  • Replacement Seal
    ZS12Y
  • Retainer Material
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Mounted
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    159300 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699901689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)