Motion
PVB-15-LSY-31-CM-11

VICKERS BY DANFOSS
PVB-15-LSY-31-CM-11

432055 Hydraulic Axial Piston Pump - PVB, 33 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03758423
MFR #PVB-15-LSY-31-CM-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB-15-LSY-31-CM-11

432055 Hydraulic Axial Piston Pump - PVB, 33 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #03758423
MFR #PVB-15-LSY-31-CM-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVB-15-LSY-31-CM-11 PUMP

Specifications

  • Series
    PVB
  • Displacement
    33 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Max Rpm
    2000 rpm
  • Displacement Type
    Variable Displacement
  • Mounting Type
    SAE Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought