Motion
ZAFS6307F 3 7/16 PILLOWBLK ROLLER BRG

REXNORD INC
ZAFS6307F 3 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03758482
MFR #ZAFS6307F 3 7/16 PILLOWBLK ROLLER BRG
Your Price$2,486.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAFS6307F 3 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03758482
MFR #ZAFS6307F 3 7/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,486.96/each(List $2,984.35)

Overview

Mfr description
ZAFS6307F HD PB FLT 4BLT 6000 ADPBG
  • Designed to maximize uptime and minimize changeover time
  • Seal options: (Z) high-speed high-temp labyrinth seal, (K) light contact lip seal, (M) spring-loaded heavy contact lip seal, (G) triple lip gravel guard seal and auxiliary end caps with five-point protection plan
  • Quick installation
  • Unitized bearing
  • ±2° dynamic misalignment
  • Preset clearance
  • Correct installation every time
  • Built-in bearing puller at time of removal
  • Interchangeable/upgradable seals
  • Higher load ratings

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    11.6250 to 13.1250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    4.5000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    4-11/32 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    5.1406 in
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    91900 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    6000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    75.5 lbs
  • Max Rpm
    2400 rpm
  • Manufacturer Upc Number
    793699901559
  • UPC_NO
    793699901559
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text