Motion
ZAFS6407YF 4 7/16 PILLOW ROLLR BRG

REXNORD INC
ZAFS6407YF 4 7/16 PILLOW ROLLR BRG

Pillow Block Roller Bearing Unit - 4.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #03758552
MFR #ZAFS6407YF 4 7/16 PILLOW ROLLR BRG
Price$4,405.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAFS6407YF 4 7/16 PILLOW ROLLR BRG

Pillow Block Roller Bearing Unit - 4.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #03758552
MFR #ZAFS6407YF 4 7/16 PILLOW ROLLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,405.60/each

Specifications

Dimensions

  • Base Height
    6.0000 in
  • Base To Bore Centerline
    6.0000 in
  • Base Width
    5-1/8 in
  • Bolt Center To Center Length
    14.5000 to 16 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Bore Length
    6.2500 in
  • Housing Width
    6.2500 in
  • Insert Outer Diameter
    5.0320 in
  • Inside Diameter
    4.4375 in
  • Length
    18.3800 in
  • Length Through Bore
    6.2500 in
  • Max Bolt Hole Spacing
    16.5000 in
  • Min Bolt Hole Spacing
    14.5000 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    5.0320 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    11.8750 in
  • Overall Length  
    18.3750 in
  • Overall Width
    6.2500 in
  • Shaft Diameter
    4.4375 in
  • Tap Thread Size
    1/4 NPT
  • Thread Size
    1/4 NPT
  • Weight
    144 lbs
  • Width
    6.2500 in, 158.75 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    AK126407Y
  • Additional Details
    Relubricatable | Powder Coated Housing | Shurlok Adapter Mounted | Clearance Seal
  • Bearing Number
    6407YU
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    149500 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Adapter Sleeve, Grease Fitting, Locking Collar
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZAFS6407YF
  • Manufacturer Upc Number
    793699901573
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1850 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    140400 lbf
  • Radial Static Load Capacity
    144800 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    6407YU
  • Replacement Seal
    ZS12Y
  • Retainer Material
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    159300 lbf
  • Suitable For High Temp App
    No
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699901573

Overview

Mfr description
ZAFS6407YF HD PB FLT 4BLT 6000 ADPBG
  • Designed to maximize uptime and minimize changeover time
  • Seal options: (Z) high-speed high-temp labyrinth seal, (K) light contact lip seal, (M) spring-loaded heavy contact lip seal, (G) triple lip gravel guard seal and auxiliary end caps with five-point protection plan
  • Quick installation
  • Unitized bearing
  • ±2° dynamic misalignment
  • Preset clearance
  • Correct installation every time
  • Built-in bearing puller at time of removal
  • Interchangeable/upgradable seals
  • Higher load ratings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text