Motion
VWS4
BRG DB BALL V GDEWHL STL SEAL SZ4
MI ITEM #03758563
MFR #VWS4
Price$78.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRG DB BALL V GDEWHL STL SEAL SZ4
MI ITEM #03758563
MFR #VWS4

Mfr description
VWS4 BRG WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.01/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Overall Width
    0.7500 in
  • Weight
    0.63 lbs

Details

  • Material
    Steel
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)