Motion
1484B
20-Lock Unfilled Padlock Station
Mi Item #03758603
MFR #1484B
Price$214.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20-Lock Unfilled Padlock Station
Mi Item #03758603
MFR #1484B

Mfr description
1484B PADLOCK STATION
  • Integrated, one-piece molded construction eliminates loose parts
  • Resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations
  • Reinforced snap-on clips provide easy padlock and hasp storage and removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.93/each

Specifications

Details

  • Color
    Yellow
  • Lockout Equipment Comp
    Lockout Center/Station
  • Material
    Polycarbonate
  • Type
    Lockout Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)