Motion
1868X6
Air Brake Quick Connect to Male Pipe Straight Adapter - 180 °, Brass Material, 1/4 Thread Size
Mi Item #03758612
MFR #1868X6
Price$14.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Quick Connect to Male Pipe Straight Adapter - 180 °, Brass Material, 1/4 Thread Size
Mi Item #03758612
MFR #1868X6

Mfr description
1868X6 PUSH CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.94/each

Specifications

Dimensions

  • Hex Size
    0.69 in
  • Overall Length
    1.29 in
  • Thread Size
    1/4

Details

  • Adapter Type
    Male Connector
  • Body Material
    Brass
  • Fitting Shape
    180 °
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Series
    Quick
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)