Motion
20140V018HE
Hand Hacksaw Blade - TPI: 18, Bi-Metal, Toothed, 10 in Long
Mi Item #03758624
MFR #20140V018HE
Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw Blade - TPI: 18, Bi-Metal, Toothed, 10 in Long
Mi Item #03758624
MFR #20140V018HE

Mfr description
20140V018HE HACKSAW BLADE 10" 18TPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.90/each

Specifications

Dimensions

  • Length
    10 in
  • Thickness
    0.025 in
  • Weight
    0.35 lbs
  • Width
    1/2 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)