Motion
2403CF
ValuStar Electric Chain Hoist - ValuStar Series, 1/2 ton Capacity, 20 ft Lift Ht, 1 ph, 115 V, 16 ft/min Maximum Lift Speed
Mi Item #03758628
MFR #2403CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ValuStar Electric Chain Hoist - ValuStar Series, 1/2 ton Capacity, 20 ft Lift Ht, 1 ph, 115 V, 16 ft/min Maximum Lift Speed
Mi Item #03758628
MFR #2403CF

Mfr description
2403CF CHAIN HOIST ELECT 1/2TON 16FPM 11
  • Fully machined and heat treated liftwheelwith hardened chain guides for smoothchain operation and reduced chain wear
  • Standard lift 10, 15 & 20 ft.
  • 5 ft. power cord length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    14-1/4 in
  • Housing Length
    16-1/16 in
  • Housing Width
    8-3/4 in
  • Lift Height
    20 ft
  • Tool Weight
    60 lb
  • Weight
    60.00 lbs

Details

  • Chain Material
    Hoistaloy®
  • Frequency
    60 Hz
  • Manufacturer Upc Number
    043927329625
  • Maximum Lift Speed
    16 ft/min
  • Motor Phase
    1 ph
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    ValuStar
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)