Motion
ZAS6207F 2 7/16 PILLOWBLOCK ROLLER

REXNORD INC
ZAS6207F 2 7/16 PILLOWBLOCK ROLLER

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03758633
MFR #ZAS6207F 2 7/16 PILLOWBLOCK ROLLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAS6207F 2 7/16 PILLOWBLOCK ROLLER

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03758633
MFR #ZAS6207F 2 7/16 PILLOWBLOCK ROLLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    3-3/8 in
  • Bolt Center To Center Length
    7.1250 in
  • Bore Diameter  
    2-7/16 in
  • Overall Height  
    5.5000 in
  • Overall Length  
    9.2500 in
  • Overall Width
    4.1563 in
  • Weight
    16.6 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699902228
  • Max Rpm
    3300 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    6000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699902228

Overview

Mfr description
ZAS6207F ND PB 4BLT FLT 6000 ADPBG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text