Specifications
Dimensions
- Base To Bore Centerline3.2500 in
- Base Width3-3/4 in
- Bolt Center To Center Length8.1250 in
- Bore Diameter2-11/16 in
- Overall Height6.4375 in
- Overall Length10.4375 in
- Overall Width4.5313 in
- Weight26.8 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number793699901719
- Max Rpm2800 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- Seal TypeClearance/Non-Contact
- Series6000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO793699901719
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)