Motion
39364
Belt Welding Part - Clamp
MI ITEM #03758670
MFR #39364
Price$227.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt Welding Part - Clamp
MI ITEM #03758670
MFR #39364

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$227.40/each

Specifications

Dimensions

  • Weight
    0.330 lbs

Details

  • For Belt Material
    Non-Reinforced Polyurethane, Reinforced Polyurethane
  • For Kit Type
    Butt Welding
  • Harmonization Code
    3926.90.9985
  • Product Types
    Clamp
  • UPC_NO
    662345027212

Overview

Mfr description
5700227 MINI CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought