Motion
6/8V1600

MEGADYNE
6/8V1600

Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 6 Strand, 160 in Nominal Outside Length, Smooth
Mi Item #03758672
MFR #6/8V1600
Price$3,212.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
6/8V1600

Narrow Unimatch Deep Wedge Banded V-Belt - 8V, 1 in Top Width, 6 Strand, 160 in Nominal Outside Length, Smooth
Mi Item #03758672
MFR #6/8V1600

Mfr description
6/8V1600 DEEP WEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,212.21/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    160 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)