Motion
6STOF6
ST-Series Hydraulic Socket - Steel Body Material, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 7500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #03758674
MFR #6STOF6
Price$177.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ST-Series Hydraulic Socket - Steel Body Material, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 7500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #03758674
MFR #6STOF6

Mfr description
6STOF6 CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.41/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/16 – 12 SAE
  • Body Size
    3/4 in
  • Hex
    1.75 in
  • Length
    3.03 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20200 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in ORB, 1-1/16 – 12 SAE Female Thread
  • Hose Connection Type
    Female ORB
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite 71-Series
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    7500 psi
  • Working Pressure Range
    6001 to 15000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)