Motion
6232MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width
Mi Item #03758684
MFR #6232MC3
Price$3,889.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width
Mi Item #03758684
MFR #6232MC3

Mfr description
6232 M C3 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,889.11/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outer Ring Width
    48 mm
  • Outside Diameter  
    290 mm
  • Overall Height
    48 mm
  • Overall Length
    290 mm
  • Overall Width  
    48 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6232MC3 is a 160mm bore radial deep groove ball bearing with open design, 290mm OD, and 48mm width for general applications.
  • Manufacturer Catalog Number
    6232MC3
  • Manufacturer Upc Number
    029176501593
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176501593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)