Motion
69014191628

NORTON ABRASIVES
69014191628

Tool & Cutter Grinding Wheel - Grit Number: 150, Wheel Diameter: 6 in
Mi Item #03758694
MFR #69014191628
Price$559.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014191628

Tool & Cutter Grinding Wheel - Grit Number: 150, Wheel Diameter: 6 in
Mi Item #03758694
MFR #69014191628

Mfr description
69014191628 6 X 3/4 X 1-1/4 TYPE 12V9
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$559.37/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Superabrasive Depth
    1/16 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Grit Number
    150
  • Material
    Diamond
  • Package Quantity
    1
  • Superabrasive Wheel Type
    Type 12V9
  • UPC_NO
    69014191628
  • Wheel Hardness
    R
  • Wheel Type
    Type 12 - Dish Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)