Motion
HB-20B

OLFA
HB-20B

OLFA 25mm HB-20B Snap Blades, 20pk
MI ITEM #03758799
MFR #HB-20B
Price$47.24/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
HB-20B

OLFA 25mm HB-20B Snap Blades, 20pk
MI ITEM #03758799
MFR #HB-20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.24/pk

Specifications

Dimensions

  • Height
    8.75 in
  • Length
    1 in

Details

  • Finish Coating
    None
  • Material
    Carbon Steel
  • Number Of Blades
    20
  • Single Or Double Edged
    Single
  • UPC_NO
    091511600315

Overview

Mfr description
HB-20B 9061 25MM SNAP-OFF BLADES - 20/PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought