Motion
ZB6215 2 15/16 FLANGE ROLLER BRG

REXNORD INC
ZB6215 2 15/16 FLANGE ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2 15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03759025
MFR #ZB6215 2 15/16 FLANGE ROLLER BRG
Price$2,613.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZB6215 2 15/16 FLANGE ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2 15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03759025
MFR #ZB6215 2 15/16 FLANGE ROLLER BRG

Mfr description
ZB6215 ND FB 6000 ADPT BRG
  • New design tapered adapter mount spherical roller bearing units provide versatile arrangements for supporting shafts that carry substantial radial or a combination of radial and thrust loads
  • Incorporates an integral lock nut, sleeve and inner race along with Optical Strain Sensing (OSS) technology and a Positive Locking System (PLS) that visually indicates when the bearing is tightened to the shaft correctly
  • These features not only yield the most secure shaft mounting, running accuracy and ability to accommodate undersize shafting, but guarantee the correct installation every time and make removal a snap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,613.53/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.5625 in
  • Bolt Circle Diameter  
    7.8750 in
  • Bolt Hole Spacing
    5.5600 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    2 15/16 in
  • Length Through Bore
    4.5300 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    9.5000 in
  • Overall Depth
    4-17/32 in
  • Overall Height  
    4.6200 in
  • Overall Length
    9.5000 in
  • Overall Length Diameter  
    9.2500 in
  • Overall Width
    9.5000 in
  • Weight
    25.6 lbs

Details

  • Adapter Sleeve
    Yes
  • Bearing Number
    6215U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Rexnord ZB6215 Flange Blocks Rex Spherical Roller Bearings - ZB6215
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Adapter Mounted
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699903652
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Polymer
  • Seal Type
    Clearance/Non-Contact
  • Self Aligning
    Yes
  • Series
    6000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    71500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699903652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)