1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
GS33
Bearing Seal - 230 mm OD
MI ITEM #
03759125
MFR #
GS33
Your Price
$101.11
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
NTN GS33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
GS33
Bearing Seal - 230 mm OD
MI ITEM #
03759125
MFR #
GS33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$101.11
/each
(List
$139.53
)
Qty
Add to Cart
Overview
Mfr description
GS33 SEAL
Specifications
Outside Diameter
230 mm
Overall Width
86 mm
Manufacturer Upc Number
4547359067194
Bore Diameter
130 mm
Weight
0.13 lbs
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data