Overview
Mfr description
HS1317-12X100 HD HOSE ASSY 3/4X100
Specifications
- Working Pressure125 psi
- Product TypesSeries HS1317 Heavy Duty Reinforced Green PVC Water Hose Assemblies
- TypeHeavy Duty Reinforced Hose Assemblies
- Manufacturer Upc Number822353140864
- UPC_NO822353140864
- ColorGreen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data