Overview
Mfr description
HS1317-16X50 HD HOSE ASSY 1"X50FT
Specifications
- Working Pressure125 psi
- Product TypesSeries HS1317 Heavy Duty Reinforced Green PVC Water Hose Assemblies
- TypeHeavy Duty Reinforced Hose Assemblies
- Manufacturer Upc Number822353140833
- UPC_NO822353140833
- ColorGreen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data