Motion
LRT6912
Inner Ring - 6 mm Bore, 83 mm OD
MI ITEM #03759199
MFR #LRT6912
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 6 mm Bore, 83 mm OD
MI ITEM #03759199
MFR #LRT6912

Mfr description
LRT6912 METRIC INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Outside Diameter
    83 mm
  • Overall Width
    12 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    5490 N
  • Long Description
    The LRT6912 is a needle roller bearing inner ring with a 6 mm bore diameter, 83 mm outside diameter, 12 mm overall width, and 0.01 lb weight, designed for compact machinery requiring dependable needle roller bearing support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT6912
  • Max Rpm
    45000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    5330 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)