Motion
LSPD6415-12

DUFF-NORTON
LSPD6415-12

SPD Series 24.00 in. Length, 1500 lb Load Capacity, 12 in. Stroke Linear Actuator with Limit Switch
MI ITEM #03759200
MFR #LSPD6415-12
Your Price$3,541.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LSPD6415-12

SPD Series 24.00 in. Length, 1500 lb Load Capacity, 12 in. Stroke Linear Actuator with Limit Switch
MI ITEM #03759200
MFR #LSPD6415-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,541.31/each(List $4,249.58)

Overview

Mfr description
LSPD6415-12 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Temperature Range: 15ºF to 120ºF (-10ºC to 50ºC)
  • IP50 protection standard (IP52 optional)
  • Bi-directional spring brake
  • Aluminum housing and outer tube
  • Steel translating tube – zinc chromate plated
  • Double clevis mounting
  • Internal adjustable limit switches (LSPD Series)

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    115 V
  • Stroke
    12 in
  • Retracted Length
    26.1 in
  • Mounting
    Clevis
  • Dynamic Load Capacity
    1500 lbs
  • Static Load Capacity
    1500 lbs
  • Speed At Full Load
    0.43 in/s
  • Duty Cycle At Rated Load
    27 %
  • Limit Switches
    Limit Switch
  • Load Capacity
    1500 lb
  • Current Draw
    27 amp
  • Series
    SPD
  • Length
    24.00 in
  • Width
    7.00 in
  • Height
    11.00 in
  • Harmonization Code
    8483.40.9000
  • ECCN
    EAR99
  • Weight
    31.00 lb
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text