Motion
TDSU247N24 2 15/16 T-U ASSY BALL BRG

LINK-BELT
TDSU247N24 2 15/16 T-U ASSY BALL BRG

Take-Up Bearing & Frame Assembly - Ball, 2.9375 in Bore, 24.0000 in Travel, 44.5000 in Length, 5.1250 in Width, 10.6250 in Height, 42 1/2 in Bolt Center Length
MI ITEM #03759475
MFR #TDSU247N24 2 15/16 T-U ASSY BALL BRG
List Price$10,623.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDSU247N24 2 15/16 T-U ASSY BALL BRG

Take-Up Bearing & Frame Assembly - Ball, 2.9375 in Bore, 24.0000 in Travel, 44.5000 in Length, 5.1250 in Width, 10.6250 in Height, 42 1/2 in Bolt Center Length
MI ITEM #03759475
MFR #TDSU247N24 2 15/16 T-U ASSY BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,623.91/each for your price

Overview

Mfr description
TDSU247N24 TAKEUP TDS-U247N-24
  • 2 15/16" Mounted Ball Bearing
  • Standard Duty
  • Take-up Assembly
  • Setscrew Locking
  • Single Lip Contact Seal
  • 24" travel

Specifications

  • Country of Origin
    MX
  • Frame Type
    Top Angle
  • Base Width
    5.1250 in
  • Type Of Bearing
    Ball
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Welded Steel
  • Frame Base Width
    5.1250 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact Seal
  • Overall Height
    10.6250 in
  • Overall Length
    44.5000 in
  • Overall Width
    5.1250 in
  • Bolt Center To Center Length
    42 1/2 in
  • Lubrication Type
    Exxon Ronex MP STD
  • Compatible Bearing Series Part Num
    200
  • Max Rpm
    3300 rpm
  • Series
    TDS3U200
  • Manufacturer Catalog Number
    TDSU247N24
  • Max Operating Temperature
    225 °F
  • Manufacturer Upc Number
    793699175240
  • UPC_NO
    793699175240
  • Weight
    90.00 lbs
  • Expansion Capability
    No
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text