Motion
ZBR6307 3 7/16 FLG CART ROLLER BRG

REXNORD INC
ZBR6307 3 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - 3-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03759696
MFR #ZBR6307 3 7/16 FLG CART ROLLER BRG
Price$4,233.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR6307 3 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - 3-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03759696
MFR #ZBR6307 3 7/16 FLG CART ROLLER BRG

Mfr description
ZBR6307 FLG CARTRDGE 6000 ADP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,233.16/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6250 in
  • Bore Diameter  
    3-7/16 in
  • Inner Ring Width
    5-9/64 in
  • Outside Diameter
    10.2500 in
  • Weight
    34 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699903591
  • Max Rpm
    2400 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    91900 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    6000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699903591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)