Motion
ZBR6315 3 15/16 FLG CART ROLLER BRG

REXNORD INC
ZBR6315 3 15/16 FLG CART ROLLER BRG

Spherical Roller Bearing - 3-15/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03759712
MFR #ZBR6315 3 15/16 FLG CART ROLLER BRG
Price$4,503.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR6315 3 15/16 FLG CART ROLLER BRG

Spherical Roller Bearing - 3-15/16 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03759712
MFR #ZBR6315 3 15/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,503.02/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bore Diameter  
    3-15/16 in
  • Inner Ring Width
    5-31/32 in
  • Outside Diameter
    10.8750 in
  • Weight
    49 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    793699903607
  • Max Rpm
    2050 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Series
    6000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699903607

Overview

Mfr description
ZBR6315 FLG CARTRDGE 6000 ADP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text