Motion
ZBR6415 4 15/16 FLG CART ROLLER BRG

REXNORD INC
ZBR6415 4 15/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 4-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03759729
MFR #ZBR6415 4 15/16 FLG CART ROLLER BRG
Price$11,666.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR6415 4 15/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 4-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03759729
MFR #ZBR6415 4 15/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,666.51/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0600 in
  • Bolt Circle Diameter  
    12.7500 in
  • Bolt Hole Spacing
    6.3750 in
  • Bolt Size
    7/8 in
  • Bore Diameter  
    4-15/16 in
  • Length Through Bore
    7.9400 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    14.7500 in
  • Overall Height  
    7.9400 in
  • Overall Length
    14.7500 in
  • Overall Length Diameter  
    14.7500 in
  • Overall Width
    14.7500 in
  • Pilot Diameter
    11.0000 in
  • Weight
    128 lbs

Details

  • Adapter Sleeve
    Yes
  • Bearing Number
    6415U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Rexnord ZBR6415 Flanged Cartridge Blocks Rex Spherical Roller Bearings - ZBR6415
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flange Cartridge
  • Locking Device
    Adapter Mounted
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699903614
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1600 rpm
  • Maximum Speed
    1600 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    159900 lbf
  • Radial Static Load Capacity
    221700 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Polymer
  • Seal Type
    Clearance/Non-Contact
  • Self Aligning
    Yes
  • Series
    6000
  • Static Load Capacity
    241900 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699903614

Overview

Mfr description
ZBR6415 FLG CARTRDGE 6000 ADP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text