Motion
1940844   SEAL OIL NITRILE M120X180X13

FALK
1940844 SEAL OIL NITRILE M120X180X13

1940844 Oil Seal - Series: Ultramite, 120 mm Shaft Dia., 180 mm OD
MI ITEM #03759860
MFR #1940844 SEAL OIL NITRILE M120X180X13
List Price$354.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940844 SEAL OIL NITRILE M120X180X13

1940844 Oil Seal - Series: Ultramite, 120 mm Shaft Dia., 180 mm OD
MI ITEM #03759860
MFR #1940844 SEAL OIL NITRILE M120X180X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$354.18/each for your price

Overview

Mfr description
10UJ/UB OIL SEAL,LS NITRILE 120X180X13MM

Specifications

  • Series
    Ultramite
  • Outside Diameter
    180 mm
  • Shaft Diameter
    120 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934174353
  • UPC_NO
    782934174353
  • Weight
    0.92 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought