Motion
5416T
Tool Bag - Canvas Material, Not Water Resistant
MI ITEM #03759955
MFR #5416T
Price$39.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant
MI ITEM #03759955
MFR #5416T

Mfr description
5416T BULL-PIN AND BOLT BAG W/LOOP
  • No. 4 canvas with double bottom
  • Bolt bag with bull-pin loop on each side
  • Belt capacity: up to 3”
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.41/each

Specifications

Dimensions

  • Depth
    5 in
  • Height
    10 in
  • Length
    9 in

Details

  • Features & Benefits
    • No. 4 canvas with double bottom • Bolt bag with bull-pin loop on each side • Belt capacity: up to 3”
  • Material
    Canvas
  • Number Of Compartments
    3
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Bolt Bag with Bull-Pin Loop
  • UPC_NO
    092644553776
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)