Motion
ZT86207 2 7/16 TAKEUP ROLLER BRG

REXNORD INC
ZT86207 2 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.4375 in Bore, Cast Iron, Adapter Mount, Non-Expansion Bearing (Fixed)
MI ITEM #03760000
MFR #ZT86207 2 7/16 TAKEUP ROLLER BRG
List Price$2,111.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT86207 2 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 2.4375 in Bore, Cast Iron, Adapter Mount, Non-Expansion Bearing (Fixed)
MI ITEM #03760000
MFR #ZT86207 2 7/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,111.53/each for your price

Overview

Mfr description
ZT86207 HD T-U BLOCK 6000 ADP BRG
  • New design tapered adapter mount spherical roller bearing units provide versatile arrangements for supporting shafts that carry substantial radial or a combination of radial and thrust loads
  • Incorporates an integral lock nut, sleeve and inner race along with Optical Strain Sensing (OSS) technology and a Positive Locking System (PLS) that visually indicates when the bearing is tightened to the shaft correctly
  • These features not only yield the most secure shaft mounting, running accuracy and ability to accommodate undersize shafting, but guarantee the correct installation every time and make removal a snap
  • Offers higher dynamic load ratings than the previous design, runs cooler and runs quieter yielding a bearing that lasts longer in the application
  • Dynamic and static misalignment capability has been increased to ±2.0°
  • Rollers are aligned by the retainers and the inner race, so despite misalignment, the roller load is always equally distributed across the surface; prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions within the ±2.0°
  • Easy to mount and dismount, sealed, prelubricated and does not require adjustment during mounting
  • Additional key features include: Choice of various seal types based upon application; all seals assure protection with up to ±2.0° of misalignment in all directions, provide operation on hardened and ground inner ring extensions and can be removed without disassembly of the bearing; field adjustable bearing clearances based upon application need; fully self-aligning spherical roller bearing that accommodates for operational misalignment or misalignment due to installation; case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
  • Cast iron housing
  • Clearance seal

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-7/16 in
  • Slot Spacing
    5.1250 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Powder Coated
  • Overall Height
    5.8750 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT6000
  • Manufacturer Catalog Number
    ZT86207
  • Manufacturer Upc Number
    793699903997
  • UPC_NO
    793699903997
  • Weight
    18.2 lbs
  • Max Rpm
    3300 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    38200 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text