Motion
CXSM25TN-100A

SMC CORP OF AMERICA
CXSM25TN-100A

CXS GUIDED CYLINDER with Slide Bearing Type
Mi Item #03760031
MFR #CXSM25TN-100A
Price$205.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSM25TN-100A

CXS GUIDED CYLINDER with Slide Bearing Type
Mi Item #03760031
MFR #CXSM25TN-100A

Mfr description
CXSM25TN-100A CYLINDER
  • Bore sizes: 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    30 mm
  • Overall Length
    199 mm
  • Overall Width
    81.5 mm
  • Port Size
    1/8 NPT
  • Pull Force At 100 Psi
    529 N
  • Push Force At 100 Psi
    687 N
  • Rod Size
    12 mm
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    A
  • Guide Type
    Slide Bearing
  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)