Motion
ZEP6315F 3 15/16 PILLOW ROLLER BRG

REXNORD INC
ZEP6315F 3 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #03760039
MFR #ZEP6315F 3 15/16 PILLOW ROLLER BRG
Price$3,439.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP6315F 3 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #03760039
MFR #ZEP6315F 3 15/16 PILLOW ROLLER BRG

Mfr description
ZEP6315F PB 4 BOLT 6000 ADPT BRG
  • New design tapered adapter mount spherical roller bearing units provide versatile arrangements for supporting shafts that carry substantial radial or a combination of radial and thrust loads
  • Incorporates an integral lock nut, sleeve and inner race along with Optical Strain Sensing (OSS) technology and a Positive Locking System (PLS) that visually indicates when the bearing is tightened to the shaft correctly
  • These features not only yield the most secure shaft mounting, running accuracy and ability to accommodate undersize shafting, but guarantee the correct installation every time and make removal a snap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,439.83/each

Specifications

Dimensions

  • Base Height
    4.2500 in
  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4-1/2 in
  • Bolt Center To Center Length
    12 to 13 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    5.9700 in
  • Housing Dimensions
    15.2500 x 4.5000 x 8.6300 in
  • Housing Width
    4.5000 in
  • Inner Race Width
    5.9700 in
  • Insert Outer Diameter
    4.5610 in
  • Inside Diameter
    3.9375 in
  • Length
    15.2500 in
  • Length Through Bore
    5.9700 in
  • Max Bolt Hole Spacing
    13.0000 in
  • Min Bolt Hole Spacing
    12.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    4.5610 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    8.6250 in
  • Overall Length  
    15.2500 in
  • Overall Width
    5.9688 in
  • Shaft Diameter
    3.9375 in
  • Weight
    61 lbs
  • Width
    5.9700 in, 151.59 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    6315U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    ZEP6000F
  • Compatible Frame Type
    Type E
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    12.0000 to 13.0000 in
  • Dynamic Load Capacity
    130970 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483204080
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    ZEP6000F
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | Type E
  • Includes
    Lithium Complex NLGI 2 Grease
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZEP6315F
  • Manufacturer Upc Number
    793699903768
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2050 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    6315U
  • Replacement End Cap
    NEED EXT EC
  • Replacement Seal
    ZS11
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    137000 lbf
  • Suitable For High Temp App
    No
  • Type
    Four Bolt Type E
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699903768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)