Specifications
Dimensions
- Height Range11.80 to 36.60 in Height Range
- Lowered Height11.80 in
- Raised Height36.60 in
Details
- ActuationHydraulic
- Lift TypeManual Hydraulic Scissor Lift Cart
- Manufacturer Catalog
- Platform Dimensions W X L26.6 x 35.8 in
- Weight Capacity1100 lbs
Overview
Mfr description
A-500 FOOT OPERATED MOBILE LIFT
- Lifts to over 3 feet
- 20:1 mechanical advantage hydraulic system
- Parking lock
- Steerable caster-type wheels
- Attractively finished in enamel paint and chrome
- Infinite height adjustment within range