Specifications
Dimensions
- Body Size20
- Overall Height40 mm
- Overall Length115 mm
- Overall Width50 mm
- Port Size1/4 NPT
- Weight0.66 lbs
Details
- Bowl Capacity0.27 oz
- Bowl MaterialNylon Bowl
- Bowl OptionsWith Guard
- Drain MethodAutomatic
- Drain TypeAutomatic (Normally Closed)
- Element Life2 yr
- Filter Rating5 μm
- Filter TypeModular Style Filter
- Fluid CompAir
- Max Operating Temperature140 °F
- Maximum Operating Pressure145 psi
- Micron Rating5 micron
- Port GenderFemale
- Proof Pressure218 psi
- Standards MetASTM B117-07a
- Thread StandardNPT
Overview
Mfr description
AF20-N02B-6CRZ